Shop SUBURBAN BOLT AND SUPPLY
See all product information
Create Account
Heavy Hex Nut, 5/16"-18, Carbon Steel, Grade 2H, Plain
- Mfr # A042020002H
- Zoro # G203464521
product price:Â
$
0.20
/ea
Sold in multiples of 100 for
$20.00
Key Features
Material
Carbon Steel
Material Grade/Class
Grade 2H
Finish
Plain
System of Measurement
Inch
Thread Type
Metric Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A042020002H
- Zoro #
- G203464521
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Heavy Hex Nut
- Material
- Carbon Steel
- Material Grade/Class
- Grade 2H
- Finish
- Plain
- System of Measurement
- Inch
- Thread Type
- Metric Coarse
- Thread Direction
- Right Hand
Dimensions
- Thread Size
- 5/16"-18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.