Zoro Homepage

Heavy Hex Nut, 5/8"-11, Grade 2H, Galvanized

  • Mfr # A042040002HG

  • Zoro # G603460703


product price: $1.95
/ea
Sold in multiples of 50 for $97.50

Key Features

Thread Size
5/8"-11
Material Grade/Class
Grade 2H
Finish
Galvanized
System of Measurement
Inch
Thread Type
Metric Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A042040002HG
Zoro #
G603460703
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/8"-11

Details

Item
Heavy Hex Nut
Material Grade/Class
Grade 2H
Finish
Galvanized
System of Measurement
Inch
Thread Type
Metric Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.