Heavy Hex Nut, 7/8"-9, Grade 2H, Zinc Plated

  • Mfr # A042056002HZ

  • Zoro # G103461545


product price:  $6.89
/ea
Sold in multiples of 25 for $172.25

Key Features

Thread Size
7/8"-9
Material Grade/Class
Grade 2H
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Metric Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A042056002HZ
Zoro #
G103461545
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
7/8"-9

Details

Item
Heavy Hex Nut
Material Grade/Class
Grade 2H
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Metric Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.