Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Helical Insert, #10-24 Thrd Sz, Stainless Steel

  • Mfr # A5010120475

  • Zoro # G303503380


product price: $0.74
/ea
Sold in multiples of 50 for $37.00

Key Features

Overall Length
0.475 in
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A5010120475
Zoro #
G303503380
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
0.475 in
Thread Size
#10-24

Details

Item
Helical Insert
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.