Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Helical Insert, 1/4"-28 Thrd Sz, Stainless Steel

  • Mfr # A5020160250

  • Zoro # G103503337


product price: $0.57
/ea
Sold in multiples of 100 for $57.00

Key Features

Overall Length
1/4 in
Material
Stainless Steel
Finish
Plain
Thread Size
1/4"-28
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A5020160250
Zoro #
G103503337
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
1/4 in
Thread Size
1/4"-28

Details

Item
Helical Insert
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.