Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Helical Insert, 3/8"-16 Thrd Sz, Stainless Steel

  • Mfr # A5010240750

  • Zoro # G403503334


product price: $1.35
/ea
Sold in multiples of 50 for $67.50

Key Features

Overall Length
3/4 in
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A5010240750
Zoro #
G403503334
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
3/4 in
Thread Size
3/8"-16

Details

Item
Helical Insert
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.