Zoro Homepage

Helical Insert, M3 Thrd Sz, Stainless Steel

  • Mfr # A5110030006

  • Zoro # G003503369


product price: $1.15
/ea
Sold in multiples of 50 for $57.50

Key Features

Overall Length
6 mm
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A5110030006
Zoro #
G003503369
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
6 mm
Thread Size
M3

Details

Item
Helical Insert
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products