
Helical Insert, M3 Thrd Sz, Stainless Steel
Mfr # A51100304.5
Zoro # G603503356
product price: $0.57
/eaSold in multiples of 100 for $57.00
Key Features
Overall Length
4.50 mm
Material
Stainless Steel
Finish
Plain
Thread Size
M3
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A51100304.5
Zoro #
G603503356
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
4.50 mm
Thread Size
M3
Details
Item
Helical Insert
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.