
Hex Nut, 1"-14, Carbon Steel, Grade 8, Zinc Yellow
Mfr # A04310000008Z
Zoro # G503459838
product price:Â $14.79
/ea
Sold in multiples of 25 for $369.75
Key Features
Material
Carbon Steel
Material Grade/Class
Grade 8
Finish
Zinc Yellow
System of Measurement
Inch
Thread Type
Metric Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A04310000008Z
Zoro #
G503459838
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1"-14
Details
Item
Hex Nut
Material
Carbon Steel
Material Grade/Class
Grade 8
Finish
Zinc Yellow
System of Measurement
Inch
Thread Type
Metric Fine
Thread Direction
Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.