
Hex Nut, 1"-14, Carbon Steel, Zinc Plated
Mfr # A0431000000Z
Zoro # G403459808
product price: $6.99
/ea
Sold in multiples of 25 for $174.75
Key Features
Material
Carbon Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Metric Fine
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A0431000000Z
Zoro #
G403459808
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1"-14
Details
Item
Hex Nut
Material
Carbon Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Metric Fine
Thread Direction
Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.