
Hex Nut, 1"-8, Carbon Steel, Zinc Plated
Mfr # A0421000000Z
Zoro # G803462057
product price: $2.65
/eaSold in multiples of 10 for $26.50
Key Features
Material
Carbon Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Metric Coarse
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A0421000000Z
Zoro #
G803462057
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1"-8
Details
Item
Hex Nut
Material
Carbon Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Metric Coarse
Thread Direction
Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.