Hex Nut, 1/2"-20, Carbon Steel, Grade 5, Zinc Plated

  • Mfr # A04303200005Z

  • Zoro # G303464582


product price:  $0.99
/ea
Sold in multiples of 50 for $49.50

Key Features

Material
Carbon Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Metric Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A04303200005Z
Zoro #
G303464582
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/2"-20

Details

Item
Hex Nut
Material
Carbon Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Metric Fine
Thread Direction
Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.