
Hex Nut, 1/4"-28, Carbon Steel, Grade 8, Plain
Mfr # A04301600008
Zoro # G303463738
product price: $0.18
/eaSold in multiples of 100 for $18.00
Key Features
Material
Carbon Steel
Material Grade/Class
Grade 8
Finish
Plain
System of Measurement
Inch
Thread Type
Metric Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A04301600008
Zoro #
G303463738
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1/4"-28
Details
Item
Hex Nut
Material
Carbon Steel
Material Grade/Class
Grade 8
Finish
Plain
System of Measurement
Inch
Thread Type
Metric Fine
Thread Direction
Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.