
Hex Nut, #3-4, Steel, Plain
Mfr # A0423000000
Zoro # G803497660
product price: $30.15
/eaKey Features
Material
Steel
Finish
Plain
System of Measurement
Inch
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A0423000000
Zoro #
G803497660
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#3-4
Details
Item
Hex Nut
Material
Steel
Finish
Plain
System of Measurement
Inch
Thread Direction
Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.