Hex Nut, 3/4"-10, Carbon Steel, Zinc Plated

  • Mfr # A0420480000Z

  • Zoro # G603461380


product price:  $3.59
/ea
Sold in multiples of 20 for $71.80

Key Features

Material
Carbon Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Metric Coarse
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A0420480000Z
Zoro #
G603461380
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/4"-10

Details

Item
Hex Nut
Material
Carbon Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Metric Coarse
Thread Direction
Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.