Hex Nut, 5/8"-18, Carbon Steel, Grade 8, Zinc Yellow

  • Mfr # A04304000008Z

  • Zoro # G303458871


product price:  $2.19
/ea
Sold in multiples of 50 for $109.50

Key Features

Material
Carbon Steel
Material Grade/Class
Grade 8
Finish
Zinc Yellow
System of Measurement
Inch
Thread Type
Metric Fine
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A04304000008Z
Zoro #
G303458871
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/8"-18

Details

Item
Hex Nut
Material
Carbon Steel
Material Grade/Class
Grade 8
Finish
Zinc Yellow
System of Measurement
Inch
Thread Type
Metric Fine
Thread Direction
Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products