Zoro Homepage

Hex Nut, M2, Steel, Plain

  • Mfr # A4420020000

  • Zoro # G203497482


product price: $0.06
/ea
Sold in multiples of 200 for $12.00

Key Features

Material
Steel
Finish
Plain
System of Measurement
Metric
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4420020000
Zoro #
G203497482
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M2

Details

Item
Hex Nut
Material
Steel
Finish
Plain
System of Measurement
Metric
Thread Direction
Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.