Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, M5-0.8, Steel, Class 6, Zinc Plated

  • Mfr # A4420050000Z

  • Zoro # G803462811


product price: $0.09
/ea
Sold in multiples of 1000 for $90.00

Key Features

Thread Size
M5-0.8
Material
Steel
Material Grade/Class
Class 6
Finish
Zinc Plated
Standards
DIN 934
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4420050000Z
Zoro #
G803462811
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M5-0.8

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 6
Finish
Zinc Plated
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric Coarse
Thread Direction
Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.