Zoro Homepage

Jam Nut, #2-4-1/2, Carbon Steel, Grade A, Plain

  • Mfr # A042200000J

  • Zoro # G303463448


product price: $13.59
/ea
Sold in multiples of 5 for $67.95

Key Features

Material
Carbon Steel
Material Grade/Class
Grade A
Finish
Plain
System of Measurement
Inch
Thread Type
Metric Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A042200000J
Zoro #
G303463448
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#2-4-1/2

Details

Item
Jam Nut
Material
Carbon Steel
Material Grade/Class
Grade A
Finish
Plain
System of Measurement
Inch
Thread Type
Metric Coarse
Thread Direction
Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.