Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jam Nut, 3/4"-16, Carbon Steel, Grade A, Plain

  • Mfr # A043048000J

  • Zoro # G303459335


product price: $1.49
/ea
Sold in multiples of 50 for $74.50

Key Features

Material
Carbon Steel
Material Grade/Class
Grade A
Finish
Plain
System of Measurement
Inch
Thread Type
Metric Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A043048000J
Zoro #
G303459335
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/4"-16

Details

Item
Jam Nut
Material
Carbon Steel
Material Grade/Class
Grade A
Finish
Plain
System of Measurement
Inch
Thread Type
Metric Fine
Thread Direction
Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.