
Jam Nut, M10-1.50, Steel, Class 4, Zinc Plated
Mfr # A442010000JZ
Zoro # G003463427
product price:Â $0.26
/ea
Sold in multiples of 100 for $26.00
Key Features
Material
Steel
Material Grade/Class
Class 4
Finish
Zinc Plated
Standards
DIN 439B
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A442010000JZ
Zoro #
G003463427
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M10-1.50
Details
Item
Jam Nut
Material
Steel
Material Grade/Class
Class 4
Finish
Zinc Plated
Standards
DIN 439B
System of Measurement
Metric
Thread Type
Metric Coarse
Thread Direction
Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.