Jam Nut, M20, Steel, Class 4, Zinc Plated

  • Mfr # A442020000JZ

  • Zoro # G403464024


product price:  $3.29
/ea
Sold in multiples of 25 for $82.25

Key Features

Material
Steel
Material Grade/Class
Class 4
Finish
Zinc Plated
Standards
DIN 4309B/ ISO 4035
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A442020000JZ
Zoro #
G403464024
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M20

Details

Item
Jam Nut
Material
Steel
Material Grade/Class
Class 4
Finish
Zinc Plated
Standards
DIN 4309B/ ISO 4035
System of Measurement
Metric
Thread Type
Metric Coarse
Thread Direction
Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.