
Jam Nut, M24, Steel, Class 4, Zinc Plated
Mfr # A442024000JZ
Zoro # G603464299
product price:Â $5.59
/ea
Sold in multiples of 25 for $139.75
Key Features
Material
Steel
Material Grade/Class
Class 4
Finish
Zinc Plated
Standards
DIN 4309B/ ISO 4035
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A442024000JZ
Zoro #
G603464299
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M24
Details
Item
Jam Nut
Material
Steel
Material Grade/Class
Class 4
Finish
Zinc Plated
Standards
DIN 4309B/ ISO 4035
System of Measurement
Metric
Thread Type
Metric Coarse
Thread Direction
Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.