
Lag Screw, 1/2 in, 3 in, Galvanized Hex Hex Drive
Mfr # A0360320300G
Zoro # G903498208
product price: $1.69
/ea
Sold in multiples of 50 for $84.50
Key Features
Hex Drive
System of Measurement
Inch
Finish
Galvanized
Head Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A0360320300G
Zoro #
G903498208
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
1/2 in
Fastener Length
3 in
Details
System of Measurement
Inch
Drive
Hex
Finish
Galvanized
Item
Lag Screw
Head Style
Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.