Lag Screw, 3/8 in, 1-3/4 in, Zinc Plated Hex Hex Drive

  • Mfr # A0360240148Z

  • Zoro # G603498225


product price:  $0.51
/ea
Sold in multiples of 100 for $51.00

Key Features

Hex Drive
System of Measurement
Inch
Finish
Zinc Plated
Head Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A0360240148Z
Zoro #
G603498225
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
3/8 in
Fastener Length
1-3/4 in

Details

System of Measurement
Inch
Drive
Hex
Finish
Zinc Plated
Item
Lag Screw
Head Style
Hex

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products