
Lag Screw, 5/16 in, 1 in, Galvanized Hex Hex Drive
Mfr # A0360200132G
Zoro # G503498165
product price: $0.35
/ea
Sold in multiples of 100 for $35.00
Key Features
Hex Drive
System of Measurement
Inch
Finish
Galvanized
Head Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A0360200132G
Zoro #
G503498165
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
5/16 in
Fastener Length
1 in
Details
System of Measurement
Inch
Drive
Hex
Finish
Galvanized
Item
Lag Screw
Head Style
Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.