Lag Screw, 5/8 in, 2-1/2 in, Zinc Plated Hex Hex Drive

  • Mfr # A0360400232Z

  • Zoro # G303498266


product price:  $1.69
/ea
Sold in multiples of 50 for $84.50

Key Features

Hex Drive
System of Measurement
Inch
Finish
Zinc Plated
Head Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A0360400232Z
Zoro #
G303498266
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
5/8 in
Fastener Length
2-1/2 in

Details

System of Measurement
Inch
Drive
Hex
Finish
Zinc Plated
Item
Lag Screw
Head Style
Hex

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products