This item is Discontinued.

Suburban Bolt And Supply Lock Nut, M10-1.25, Stainless Steel, Plain A643010000J

This item is Discontinued.

Suburban Bolt And Supply

Lock Nut, M10-1.25, Stainless Steel, Plain (Discontinued)

Mfr # A643010000J
Zoro # G803501794
Country of Origin Unknown
Category Lock Nuts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A643010000J
Zoro #
G803501794
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M10-1.25

Details

Item
Lock Nut
Hex Type
Jam Hex
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Thread Direction
Right Handed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.