Zoro Homepage

M12 X 12 SOCKET SET SCREW FLAT POINT

  • Mfr # A4510120012F

  • Zoro # G603460796


product price: $0.59
/ea
Sold in multiples of 100 for $59.00

Key Features

Torx Drive
System of Measurement
Metric
Thread Size
M12
Overall Length
12 mm
Material
Coarse Alloy
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4510120012F
Zoro #
G603460796
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M12
Overall Length
12 mm

Details

System of Measurement
Metric
Drive Type
Torx
Material
Coarse Alloy
Finish
Plain
Item
Set Screw
Point Type
Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.