Zoro Homepage

M12 X 16 PULL DOWEL

  • Mfr # A4550120016P

  • Zoro # G703499856


product price: $3.55
/ea
Sold in multiples of 10 for $35.50

Key Features

Pin Item
Dowel Pin
System of Measurement
Metric
Dowel Pin Type
Pull
Basic Material
Steel
Nominal Diameter
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4550120016P
Zoro #
G703499856
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Diameter
M12
Fastener Length
16 mm

Details

Pin Item
Dowel Pin
System of Measurement
Metric
Dowel Pin Type
Pull
Basic Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.