This item is Discontinued.

Suburban Bolt And Supply Helical Insert, M12 Thrd Sz, Stainless Steel A5110120036

This item is Discontinued.

Suburban Bolt And Supply

Helical Insert, M12 Thrd Sz, Stainless Steel (Discontinued)

Mfr # A5110120036
Zoro # G003503390
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A5110120036
Zoro #
G003503390
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
36 mm
Thread Size
M12

Details

Item
Helical Insert
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.