This item is Discontinued.

No Product Image Available

This item is Discontinued.

Suburban Bolt And Supply

External-E Retaining Ring, Steel 1.50 mm Shaft Dia (Discontinued)

Mfr # A4691.50000E
Zoro # G503506549
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A4691.50000E
Zoro #
G503506549
UPC #
-
Country of Origin
Unknown

Dimensions

Fits Shaft Diameter
1.50 mm

Details

Item
Retaining Ring
Type
External-E
Material
Steel
System of Measurement
Metric
Meets/Exceeds
DIN 6799

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.