This item is Discontinued.

Suburban Bolt And Supply Hex Nut, M16-1.50, Stainless Steel, Plain A6430160000

Hex Nut, M16-1.50, Stainless Steel, Plain (Discontinued)

  • Mfr # A6430160000
  • Zoro # G803497257
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A6430160000
Zoro #
G803497257
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M16-1.50

Details

Item
Hex Nut
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Thread Direction
Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.