M16-2.00 Socket Head Cap Screw, Zinc Plated Alloy Steel, 45 mm Length
- Mfr # A4440160045Z
- Zoro # G303461543
product price:Â
$
15.35
/ea
Sold in multiples of 25 for
$383.75
Key Features
Hex Drive
Thread Size
M16-2.00
Screw Length
45 mm
Material
Alloy Steel
Finish
Zinc Plated
Tensile Strength
170,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A4440160045Z
- Zoro #
- G303461543
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Socket Head Cap Screw
- Material
- Alloy Steel
- Finish
- Zinc Plated
- Drive Type
- Hex
- Tensile Strength
- 170,000 psi
- Standards
- DIN 912
- System of Measurement
- Metric
- Thread Style
- Fully Threaded
Dimensions
- Thread Size
- M16-2.00
- Screw Length
- 45 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.