This item is Discontinued.

Suburban Bolt And Supply M16 Hex Head Cap Screw, Plain Stainless Steel, 60 mm L A6010160060

This item is Discontinued.

Suburban Bolt And Supply

M16 Hex Head Cap Screw, Plain Stainless Steel, 60 mm L (Discontinued)

Mfr # A6010160060
Zoro # G003489502
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A6010160060
Zoro #
G003489502
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M16
Fastener Length
60 mm

Details

System of Measurement
Metric
Drive
External Hex
Material
Stainless Steel
Finish
Plain
Item
Hex Head Cap Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.