This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A6600160300
Zoro #
G503498509
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M16
Thread Length
1 m
Details
Item
Threaded Rod
Thread Coverage
Fully
Thread Pitch
2
System of Measurement
Metric
Thread Direction
Right Hand
Yield Strength
36,000 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.