This item is Discontinued.

Suburban Bolt And Supply Helical Insert, M16 Thrd Sz, Stainless Steel A5110160032

This item is Discontinued.

Suburban Bolt And Supply

Helical Insert, M16 Thrd Sz, Stainless Steel (Discontinued)

Mfr # A5110160032
Zoro # G003503444
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A5110160032
Zoro #
G003503444
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
32 mm
Thread Size
M16

Details

Item
Helical Insert
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.