This item is Discontinued.

Suburban Bolt And Supply M16 X 50 SHOULDER BOLT  ST ST A6460160050

This item is Discontinued.

Suburban Bolt And Supply

M16 X 50 SHOULDER BOLT ST ST (Discontinued)

Mfr # A6460160050
Zoro # G603496351
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A6460160050
Zoro #
G603496351
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Length
50 mm
Diameter Thread Size
M16

Details

System of Measurement
Metric
Material
Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.