This item is Discontinued.

Suburban Bolt And Supply M2 X 16 COTTER PIN A4560020016

This item is Discontinued.

Suburban Bolt And Supply

M2 X 16 COTTER PIN (Discontinued)

Mfr # A4560020016
Zoro # G603502137
Country of Origin Unknown
Category Cotter Pins
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A4560020016
Zoro #
G603502137
UPC #
-
Country of Origin
Unknown

Dimensions

Fastener Length
16 mm
Pin Dia.
M2

Details

System of Measurement
Metric
Fastener Finish
Plain
Basic Material
Steel
Pin Item
Cotter Pin

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.