
M20 Socket Head Cap Screw, Plain Alloy Steel, 190 mm Length
Mfr # A4440200190
Zoro # G103463389
product price: $22.35
/ea
Sold in multiples of 10 for $223.50
Key Features
Hex Drive
Thread Size
M20
Screw Length
190 mm
Material
Alloy Steel
Finish
Plain
Tensile Strength
170,000 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A4440200190
Zoro #
G103463389
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M20
Screw Length
190 mm
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Plain
Drive Type
Hex
Tensile Strength
170,000 psi
Standards
DIN 912
System of Measurement
Metric
Thread Style
Partially Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.