This item is Discontinued.

This item is Discontinued.
M20 Hex Head Cap Screw, Plain Stainless Steel, 200 mm L (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A6010200200
Zoro #
G903489244
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M20
Fastener Length
200 mm
Details
System of Measurement
Metric
Drive
External Hex
Material
Stainless Steel
Finish
Plain
Item
Hex Head Cap Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.