Zoro Homepage

M20 X 40 PULL DOWEL W/FLAT

  • Mfr # A4550200040PF

  • Zoro # G203502742


product price: $5.15
/ea
Sold in multiples of 5 for $25.75

Key Features

Pin Item
Dowel Pin
System of Measurement
Metric
Dowel Pin Type
Pull with Flat
Basic Material
Steel
Nominal Diameter
M20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4550200040PF
Zoro #
G203502742
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Diameter
M20
Fastener Length
40 mm

Details

Pin Item
Dowel Pin
System of Measurement
Metric
Dowel Pin Type
Pull with Flat
Basic Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.