This item is Discontinued.

Suburban Bolt And Supply M20 X 70 PULL DOWEL A4550200070P

This item is Discontinued.

Suburban Bolt And Supply

M20 X 70 PULL DOWEL (Discontinued)

Mfr # A4550200070P
Zoro # G003500016
Country of Origin Unknown
Category Dowel Pins
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A4550200070P
Zoro #
G003500016
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Diameter
M20
Fastener Length
70 mm

Details

System of Measurement
Metric
Pin Item
Dowel Pin
Basic Material
Steel
Dowel Pin Type
Pull

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.