Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M20 X 90 PULL DOWEL

  • Mfr # A4550200090P

  • Zoro # G603500058


product price: $7.25
/ea
Sold in multiples of 5 for $36.25

Key Features

Pin Item
Dowel Pin
Pin Type
Pull Out
Dowel Pin Type
Pull
System of Measurement
Metric
Shank Length
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4550200090P
Zoro #
G603500058
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Diameter
M20
Shank Length
90 mm
Fastener Length
90 mm

Details

Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Pull Out
Dowel Pin Type
Pull
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.