Zoro Homepage

M24-2.0 CASTLE NUT

  • Mfr # A44302400CS

  • Zoro # G803497332


product price: $22.39
/ea

Key Features

System of Measurement
Metric
Dia./Thread Size
M24-2
Nut Style
Castle Nut
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A44302400CS
Zoro #
G803497332
UPC #
-
Country of Origin
Unknown

Dimensions

Dia./Thread Size
M24-2

Details

Item
Castle Nut
System of Measurement
Metric
Nut Style
Castle Nut
Material
Steel
Finish
Plain
Basic Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.