Suburban Bolt And Supply
M24 Socket Head Cap Screw, Zinc Plated Steel, 150 mm L
- Mfr # A4440240150Z
- Zoro # G503488524
$19.45
/eaSold in multiples of 5 for $97.25
Subtotal: $97.25
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Basic Material Steel
- Fastener Finish Zinc Plated
- Screw Head Type Socket
- Drive Type Hex
- Min. Tensile Strength 170,000 psi
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Zinc Plated Steel, 6 mm L A4440040006Z
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Zinc Plated Steel, 35 mm L A44401200358.8Z
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Zinc Plated Steel, 22 mm L A4440080022Z
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3 in L A0440160300Z
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 8 mm L A4440060008LH
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 5-1/2 in L A0440400532-1936
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0440320116HD
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Zinc Plated Steel, 30 mm L A4440080030LHZ
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Stainless Steel, 160 mm L A6440120160
- HOLO-KROME 1/4"-28 Socket Head Cap Screw, Black Alloy Steel, 1-1/2 in L 61028
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 12 mm L, 100 PK SC22050120-100P1
- Suburban Bolt And Supply Socket Head Cap Screws