Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M27 Socket Head Cap Screw, Plain Alloy Steel, 100 mm Length

  • Mfr # A4440270100

  • Zoro # G803464754


product price: $32.19
/ea
Sold in multiples of 5 for $160.95

Key Features

Hex Drive
Thread Size
M27
Material
Alloy Steel
Finish
Plain
Tensile Strength
170,000 psi
Standards
DIN 912
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4440270100
Zoro #
G803464754
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M27
Screw Length
100 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Plain
Drive Type
Hex
Tensile Strength
170,000 psi
Standards
DIN 912
System of Measurement
Metric
Thread Style
Partially Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.