This item is Discontinued.

Suburban Bolt And Supply M3-0.50 x 35 mm Phillips Flat Machine Screw, Zinc Plated Steel A4320030035FZ

M3-0.50 x 35 mm Phillips Flat Machine Screw, Zinc Plated Steel (Discontinued)

  • Mfr # A4320030035FZ
  • Zoro # G703489055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A4320030035FZ
Zoro #
G703489055
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M3-0.50
Fastener Length
35 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
DIN 7985A
Item
Machine Screw
Thread Direction
Right Hand
Thread Style
Fully Threaded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.