Zoro Homepage

M30 CASTLE NUT ZINC

  • Mfr # A44203000CSZ

  • Zoro # G603497075


product price: $14.15
/ea
Sold in multiples of 5 for $70.75

Key Features

System of Measurement
Metric
Dia./Thread Size
M30
Nut Style
Castle Nut
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A44203000CSZ
Zoro #
G603497075
UPC #
-
Country of Origin
Unknown

Dimensions

Dia./Thread Size
M30

Details

Item
Castle Nut
System of Measurement
Metric
Nut Style
Castle Nut
Material
Steel
Finish
Zinc Plated
Basic Material
Steel
Fastener Finish
Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.