This item is Discontinued.

No Product Image Available

This item is Discontinued.

Suburban Bolt And Supply

Internal Retaining Ring, Stainless Steel, Plain Finish, M30 Bore Dia. (Discontinued)

Mfr # A6690300000IR
Zoro # G503505092
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A6690300000IR
Zoro #
G503505092
UPC #
-
Country of Origin
Unknown

Dimensions

For Bore Diameter
M30
Number of Sizes
1

Details

Item
Retaining Ring
Type
Internal
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Number of Pieces
1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.